• The item cannot be ordered due to missing prices.

Machine tap HSS-E Form B 27X2

Article no.: 132830 27X2

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M27×2
    Coating uncoated
    Thread type MF
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 374
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 2 mm
    Overall length L 140 mm
    Shank ⌀ Ds 20 mm
    Shank square □ 16 mm
    Tapping hole ⌀ 25 mm
    Thread ⌀ 27 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 4
    Colour ring without
    Number of cutting edges Z 4
    Thread depth 81 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 132830 27X2
    EAN / GTIN 4045197073327
    Manufacturer number 132830 27X2

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Oil
     
    wet maximum
     

    Description

    Version:

    With spiral point.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart