• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM Form B 6HX M20

Article no.: 132741 M20

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M20
    Coating TiAlN
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form B
    Shank DIN 1835 B to h6
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 2.5 mm
    Overall length L 140 mm
    Shank ⌀ Ds 16 mm
    Shank square □ 12 mm
    Tapping hole ⌀ 17.5 mm
    Thread ⌀ 20 mm
    Shank tolerance h6
    Type of threading tool Maskinsnittapper til synkron bearbejdning
    Number of clamping slots 4
    Colour ring green
    Number of cutting edges Z 4
    Thread depth 60 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 132741 M20
    EAN / GTIN 4045197867469
    Manufacturer number 132741 M20

    Application Table

    Alu plastics
    N
    40
    Aluminium (short chipping)
    N
    40
    Steel < 500 N/mm²
    P
    37
    Steel < 750 N/mm²
    P
    35
    Steel < 900 N/mm²
    P
    22
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    7
    INOX < 900 N/mm²
    M
    12
    INOX > 900 N/mm²
    M
    10
    CuZn
    N
    35
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Sturdy version with lead-in taper and shank to DIN 1835-B. Special geometry for general-purpose use on machines with synchronised spindle drive. The tap is controlled by the synchronising spindle of the machine.
    Special TiAlN coating for optimum tool life.
    Can be used with emulsion (fat content minimum 8%).

    Note:

    For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart