• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM Form B 6HX, TiAlN, M: M14

Article no.: 132741 M14

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank DIN 1835 B to h6
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 12 mm
Thread ⌀ 14 mm
Shank tolerance h6
Type of threading tool Maskinsnittapper til synkron bearbejdning
Number of clamping slots 4
Colour ring green
Number of cutting edges Z 4
Thread depth 42 mm
Type of product Tap

Identification numbers & Classifications

Article number 132741 M14
EAN / GTIN 4045197867445
Manufacturer number 132741 M14

Application Table

Alu plastics
N
40
Aluminium (short chipping)
N
40
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
7
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
10
CuZn
N
35
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Sturdy version with lead-in taper and shank to DIN 1835-B. Special geometry for general-purpose use on machines with synchronised spindle drive. The tap is controlled by the synchronising spindle of the machine.
Special TiAlN coating for optimum tool life.
Can be used with emulsion (fat content minimum 8%).

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart