{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 3.3 mm | |
Thread ⌀ | 4 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 12 mm | |
Type of product | Tap |
Article number | 132640 M4 | |
EAN / GTIN | 4045197072306 | |
Manufacturer number | 132640 M4 |
This article |
Recommendations |
||
---|---|---|---|
Machine tap HSS-E M4 |
|||
Flank angle | 60 | 60 | 60 |
Thread ⌀ | 4 | 4 | 4 |
Through-coolant | no | no | no |
Tapping hole ⌀ | 3.3 | 3.3 | 3.3 |
Standard | DIN 371 | DIN 371 | DIN 371 |
Cutting direction | right-hand | right-hand | right-hand |
Application for type of drilling | up to 3×D for through holes | up to 2×D for through holes | up to 3×D for through holes |