{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M30 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 3.5 mm | |
Overall length L | 180 mm | |
Shank ⌀ Ds | 22 mm | |
Shank square □ | 18 mm | |
Tapping hole ⌀ | 26.5 mm | |
Thread ⌀ | 30 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 90 mm | |
Type of product | Tap |
Article number | 132640 M30 | |
EAN / GTIN | 4045197072450 | |
Manufacturer number | 132640 M30 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine tap HSS-E M30 |
||||
Number of cutting edges Z | 4 | 4 | 4 | 4 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Colour ring | green | green | green | red |
Overall length L | 180 | 180 | 180 | 180 |
Thread ⌀ | 30 | 30 | 30 | 30 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Tool material | HSS E | HSS E PM | HSS E | HSS E PM |