• The item cannot be ordered due to missing prices.

Machine tap for cast iron, TiCN, M: M3

Article no.: 132550 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating TiCN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 2.5 mm
Thread ⌀ 3 mm
Type of threading tool Maskinsnittapper til dynamisk bearbejdning
Number of clamping slots 3
Colour ring white
Number of cutting edges Z 3
Thread depth 9 mm
Type of product Tap

Identification numbers & Classifications

Article number 132550 M3
EAN / GTIN 4045197071873
Manufacturer number 132550 M3

Application Table

GG
K
16
GGG
K
14
wet maximum
 
dry
 

Description

Version:

With straight flutes and short chamfer lead (2 − 3 turns).

Advantage:

  • Improved wear properties due to hard coating.
  • Higher cutting speeds due to reduction of thermal load on cutting edges.
  • Dry machining possible on cast iron − cooling lubricant not necessary.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap for cast iron, TiCN, M: M3

Machine tap for cast iron, TiCN, M: M3

Taper lead form C C
Number of clamping slots 3 3
Type of threading tool Maskinsnittapper til dynamisk bearbejdning Machine tap for dynamic machining
Colour ring white pink
Through-coolant no no
Shank square □ 2.7 mm 2.7 mm
Tool material HSS E HSS E PM

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart