• The item cannot be ordered due to missing prices.

Machine tap for cast iron M2

Article no.: 132550 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Coating TiCN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 45 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.6 mm
Thread ⌀ 2 mm
Type of threading tool Maskinsnittapper til dynamisk bearbejdning
Number of clamping slots 3
Colour ring white
Number of cutting edges Z 3
Thread depth 6 mm
Type of product Tap

Identification numbers & Classifications

Article number 132550 M2
EAN / GTIN 4045197071866
Manufacturer number 132550 M2

Application Table

GG
K
16
GGG
K
14
wet maximum
 
dry
 

Description

Version:

With straight flutes and short chamfer lead (2 − 3 turns).

Advantage:

  • Improved wear properties due to hard coating.
  • Higher cutting speeds due to reduction of thermal load on cutting edges.
  • Dry machining possible on cast iron − cooling lubricant not necessary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart