• The item cannot be ordered due to missing prices.

Tap bit, vaporised, M: M8

Article no.: 130992 M8

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Tool material: HSS
  • Standard: Works standard
  • Thread standard: DIN 13
  • Tolerance class: ISO 2 6H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating vaporised
Thread type M
Tool material HSS
Standard Works standard
Thread standard DIN 13
Tolerance class ISO 2 6H
Flank angle 60 degrees
Taper lead form B
Application for type of drilling up to 1.5×D for through holes
Cutting direction right-hand
Type of threading tool Serial hand taps
Thread pitch 1.25 mm
Overall length L 40 mm
Flute length Lc 18 mm
Recess ⌀ D1 6 mm
Tapping hole ⌀ 6.8 mm
Type of product Tap bit

Identification numbers & Classifications

Article number 130992 M8
EAN / GTIN 4067263295860
Manufacturer number 130992 M8

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
Oil
 

Description

Version:

With 1/4 inch hexagon shank to DIN 3126 C 6.3.

Application:

Ideal for repair and assembly work in mobile situations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart