{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | vaporised | |
Thread type | M | |
Tool material | HSS | |
Standard | Works standard | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Flank angle | 60 degrees | |
Taper lead form | B | |
Application for type of drilling | up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Type of threading tool | Serial hand taps | |
Thread pitch | 1.5 mm | |
Overall length L | 41 mm | |
Flute length Lc | 21 mm | |
Recess ⌀ D1 | 7 mm | |
Tapping hole ⌀ | 8.5 mm | |
Type of product | Tap bit |
Article number | 130992 M10 | |
EAN / GTIN | 4067263295877 | |
Manufacturer number | 130992 M10 |