• The item cannot be ordered due to missing prices.

Hand tap set 5/8-11

Article no.: 130700 5/8-11

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS
  • Norm: DIN 351
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size 5/8-11 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS
Norm DIN 351
Tolerance class 2B
Taper lead form D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.309 mm
Threads per inch 11
Thread ⌀ 15.88 mm
Overall length L 90 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 13.5 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 47.64 mm
Type of product Tap

Identification numbers & Classifications

Article number 130700 5/8-11
EAN / GTIN 4045197068101
Manufacturer number 130700 5/8-11

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

2-piece set comprising taper and plug tap.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart