{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 3/4-10 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | DIN 351 | |
Tolerance class | 2B | |
Taper lead form | D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.54 mm | |
Threads per inch | 10 | |
Thread ⌀ | 19.05 mm | |
Overall length L | 105 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.5 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 57.15 mm | |
Type of product | Tap |
Article number | 130700 3/4-10 | |
EAN / GTIN | 4045197068118 | |
Manufacturer number | 130700 3/4-10 |