{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 9/16-18 UNF LH | |
Coating | uncoated | |
Thread type | UNF-LH | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 376 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | left-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 14.29 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 12.9 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 57.16 mm | |
Type of product | Tap |
Article number | 130031 9/16-18 | |
EAN / GTIN | 4062406037215 | |
Manufacturer number | 130031 9/16-18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Left-hand thread through hole machine tap 9/16-18 |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Overall length L | 110 | 110 | 110 | 110 | 100 |
Thread size | 9/16-18 UNF LH | 9/16-18 UNF LH | 9/16-18 UNF | 9/16-18 UNF | 9/16-18 UNF |
Cutting direction | left-hand | left-hand | right-hand | right-hand | right-hand |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E |
Type of product | Tap | Tap | Tap | Tap | Taps |