{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 3/4-16 UNF LH | |
Coating | uncoated | |
Thread type | UNF-LH | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | left-hand | |
Thread pitch | 1.588 mm | |
Threads per inch | 16 | |
Thread ⌀ | 19.05 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 17.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 57.15 mm | |
Type of product | Tap |
Article number | 130031 3/4-16 | |
EAN / GTIN | 4062406037413 | |
Manufacturer number | 130031 3/4-16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Left-hand thread through hole machine tap, uncoated, Type: 3/4-16 |
||||
Taper lead form | B | B | B | B |
Threads per inch | 16 | 16 | 16 | 16 |
Thread ⌀ | 19.05 mm | 19.05 mm | 19.05 mm | 19.05 mm |
Thread type | UNF-LH | UNF | UNF | UNF |
Through-coolant | no | no | no | no |
Standard | DIN 376 | DIN 374 | DIN 376 | DIN 374 |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |