{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for threads | M12F | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 8378 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
No. of teeth Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Countersink angle | 90 degrees | |
Through-coolant | no | |
⌀ D1 1st step with chamfer h8 | 11.2 mm | |
⌀ D2 2nd step with chamfer h8 | 13.5 mm | |
Step height L1 1st step | 30 mm | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 1100 N/mm2 | 0.18 mm/rev. | |
Shank tolerance | h6 | |
Colour ring | without | |
Application for type of drilling | for blind hole and through hole | |
Type of product | Stepped drill |
Article number | 125050 M12F | |
EAN / GTIN | 4045197265593 | |
Manufacturer number | 125050 M12F |