• The item cannot be ordered due to missing prices.

Solid carbide short stepped drill 90° M10F

Article no.: 125050 M10F

Select article variation and quantity

for threads Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 8378
  • Type: N
  • Tolerance nominal ⌀: h8
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for threads M10F
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 8378
    Type N
    Tolerance nominal ⌀ h8
    No. of teeth Z 2
    Point angle 140 degrees
    Shank DIN 6535 HA to h6
    Countersink angle 90 degrees
    Through-coolant no
    ⌀ D1 1st step with chamfer h8 9.35 mm
    ⌀ D2 2nd step with chamfer h8 11 mm
    Step height L1 1st step 25.5 mm
    Flute length Lc 55 mm
    Overall length L 102 mm
    Shank ⌀ Ds 12 mm
    Feed f in steel < 1100 N/mm2 0.14 mm/rev.
    Shank tolerance h6
    Colour ring without
    Application for type of drilling for blind hole and through hole
    Type of product Stepped drill

    Identification numbers & Classifications

    Article number 125050 M10F
    EAN / GTIN 4045197265586
    Manufacturer number 125050 M10F

    Application Table

    Alu plastics
    N
    260
    Aluminium (short chipping)
    N
    180
    Alu > 10% Si
    N
    180
    Steel < 500 N/mm²
    P
    90
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    90
    Steel < 1100 N/mm²
    P
    60
    Steel < 1400 N/mm²
    P
    35
    INOX < 900 N/mm²
    M
    35
    INOX > 900 N/mm²
    M
    30
    Ti > 850 N/mm²
    S
    25
    GG(G)
    K
    110
    CuZn
    N
    180
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Very sturdy − step length to DIN 8378. Tight concentricity tolerances between drill and counterbore ⌀ guarantee exact alignment.

    Application:

    Particularly suitable for NC machines and automatic machines. For drilling tapping holes to DIN 336 sheet 1 with 90° countersinking. In the following operation, the tap therefore does not have to cut into the sharp edge of the hole.
    Sizes F: Tapping holes for the following fluteless taps.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart