{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4 mm | |
⌀ range | 4 mm - 4.99 mm | |
Coating | AlTiN | |
Tool material | Carbide | |
Standard | Works standard | |
Number of cutting edges Z | 1 | |
Point angle | 125 degrees | |
recommended maximum drilling depth L2 | 140 mm | |
Shank | DIN 6535 HB | |
Through-coolant | yes, with min. 40 bar | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Overall length L | 200 mm | |
Shank ⌀ Ds | 10 mm | |
Type of product | Jobber drill |
Article number | 124002 4-X | |
EAN / GTIN | 4067263514619 | |
Manufacturer number | 124002 4-X |