• The item cannot be ordered due to missing prices.

Carbide single-lip drill Overall length L 200 mm, AlTiN, ⌀: 12-Xmm

Article no.: 124002 12-X

Select article variation and quantity

⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Works standard
  • Number of cutting edges Z: 1
  • Point angle: 125
  • Shank: DIN 6535 HB

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 12 mm
⌀ range 12 mm - 12.99 mm
Coating AlTiN
Tool material Carbide
Standard Works standard
Number of cutting edges Z 1
Point angle 125 degrees
recommended maximum drilling depth L2 115 mm
Shank DIN 6535 HB
Through-coolant yes, with min. 40 bar
Pilot drill required yes, pilot drill
Semi-Standard yes
Overall length L 200 mm
Shank ⌀ Ds 25 mm
Type of product Jobber drill

Identification numbers & Classifications

Article number 124002 12-X
EAN / GTIN 4067263514701
Manufacturer number 124002 12-X

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
50
GG
K
80
Oil
 
wet maximum
 

Description

Version:

Single-edged straight flute deep-hole drill for drilling depths of up to 1000 mm as standard and up to 6000 mm on request. Universally designed circumferential shape of the drilling head enables reliable working in a wide range of materials.

Note:

For the reliable use of deep hole drills, a pilot hole of at least 4×D with pilot drill No. 122736 or No. 231605 for larger diameters, or with pilot drill No. 122606 for aluminium, is required. For deep holes > 50×D, the tool must be supported with a rest at intervals of 50×D. The specified L/D ratio gives the minimum achievable depth of hole with the respective deep-hole drill. Flute length LC = L2 + 1.5 × DC. A coolant pressure of > 40 bar is recommended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart