• The item cannot be ordered due to missing prices.

Solid carbide high performance drill plain shank DIN 6535 HA, TiN, ⌀ DC h7: 4,8mm

Article no.: 123306 4,8

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.8 mm
Coating TiN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 70.8 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Flute length Lc 78 mm
Overall length L 116 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.1 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123306 4,8
EAN / GTIN 4045197448514
Manufacturer number 123306 4,8

Application Table

Aluminium (short chipping)
N
175
Alu > 10% Si
N
135
Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
75
Steel < 1100 N/mm²
P
45
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG(G)
K
65
Uni
 
wet maximum
 

Description

Version:

Strong core and special point geometry −ensure the cutting chisel edges maintain high self-centring accuracy.
Straight cutting edges
with slight edge hone and a special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068 - 121130 or HOLEX Pro Steel No. 122501 is necessary.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 123307.
Form HE: order with No. 123308.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 123303.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high performance drill plain shank DIN 6535 HA, TiN, ⌀ D<sub>C</sub> h7: 4,8mm

Solid carbide high performance drill plain shank DIN 6535 HA, TiN, ⌀ DC h7: 4,8mm

Number of cutting edges Z 2 2 2 2 2 2
Version 12×D 12×D 12×D 12×D 12×D 12×D
Colour ring green blue green yellow green green
Nominal ⌀ DC 4.8 mm 4.8 mm 4.8 mm 4.8 mm 4.8 mm 4.8 mm
Tool material Solid carbide Solid carbide Solid carbide solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ h7 m6 h7 h7 h7 h7
Flute length Lc 78 mm 78 mm 78 mm 78 mm 78 mm 78 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart