• The item cannot be ordered due to missing prices.

Solid carbide high performance drill plain shank DIN 6535 HA 14 mm

Article no.: 123306 14

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 14 mm
Coating TiN
Tool material Solid carbide
Norm Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 161 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Flute length Lc 182 mm
Overall length L 230 mm
Shank ⌀ Ds 14 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.26 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123306 14
EAN / GTIN 4045197448781
Manufacturer number 123306 14

Application Table

Aluminium (short chipping)
N
175
Alu > 10% Si
N
135
Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
75
Steel < 1100 N/mm²
P
45
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG(G)
K
65
Uni
 
wet maximum
 

Description

Version:

Strong core and special point geometry −ensure the cutting chisel edges maintain high self-centring accuracy.
Straight cutting edges
with slight edge hone and a special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068 - 121130 or HOLEX Pro Steel No. 122501 is necessary.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 123307.
Form HE: order with No. 123308.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 123303.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high performance drill plain shank DIN 6535 HA 14 mm

Solid carbide high performance drill plain shank DIN 6535 HA 14 mm

Number of cutting edges Z 2 2
Version 12×D 8×D
Overall length L 230 178
Nominal ⌀ DC 14 14
Tool material Solid carbide Solid carbide
Flute length Lc 182 133
recommended maximum drilling depth L2 161 112

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart