{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 18.06 mm - 20.05 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 258 mm | |
Overall length L | 310 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123302 18,06-X | |
EAN / GTIN | 4062406523619 | |
Manufacturer number | 123302 18,06-X |