• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 10mm

Article no.: 123302 10

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 105 mm
Shank DIN 6535 HB to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Pilot drill required yes, pilot drill
Semi-Standard yes
Flute length Lc 120 mm
Overall length L 162 mm
Shank ⌀ Ds 10 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.2 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123302 10
EAN / GTIN 4045197459329
Manufacturer number 123302 10

Application Table

Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
70
Uni
 
wet maximum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Particularly high alignment accuracy due to 4 guide chamfers which stabilise the drill even at extreme depths!
Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Advantage:

High process reliability and surface quality of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D deep-hole drill, an initial centre drilling with No. 121068121130 or 3×D pilot drilling operation with No. 122736 is necessary.
NEW GENERATION AVAILABLE!
Recommended successor products are No. 123226 and 123236.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ D<sub>C</sub> h7: 10mm

Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 10mm

Overall length L 162 mm 162 mm 162 mm 162 mm 162 mm
Through-coolant yes, with 25 bar yes, with 25 bar yes, with 25 bar Yes, with 25 bar yes, to 25 bar
Nominal ⌀ DC 10 mm 10 mm 10 mm 10 mm 10 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tolerance nominal ⌀ h7 m6 h7 h7 h7
Flute length Lc 120 mm 120 mm 120 mm 120 mm 120 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart