{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 3.76 mm - 4.75 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 43 mm | |
Overall length L | 81 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.06 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 123010 3,76-X | |
EAN / GTIN | 4062406522834 | |
Manufacturer number | 123010 3,76-X |