{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 111.95 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 131 mm | |
Overall length L | 178 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 123010 12,7 | |
EAN / GTIN | 4062406121150 | |
Manufacturer number | 123010 12,7 |