{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | p6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 48.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.27 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122736 8,5 | |
EAN / GTIN | 4045197567215 | |
Manufacturer number | 122736 8,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC p6: 8,5mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiAlN | TiAlN |
Version | 6×D | 6×D | 6×D | 6×D |
Overall length L | 103 mm | 103 mm | 103 mm | 103 mm |
Point angle | 140 degrees | 140 degrees | 135 degrees | 140 degrees |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 48.3 mm | 48.1 mm | 48.3 mm | 48.3 mm |