{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | p6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 55.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.27 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122736 10,5 | |
EAN / GTIN | 4045197567284 | |
Manufacturer number | 122736 10,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC p6: 10,5mm |
on request
In stock
122 pieces in stock
US $ 125.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
US $ 202.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
247 pieces in stock
US $ 100.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 6×D | 6×D | 6×D | 6×D |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 135 degrees | 140 degrees |
Tolerance nominal ⌀ | p6 | h7 | h7 | h7 |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |