{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Inch nominal ⌀ corresponds to | 4.76 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 145 degrees | |
recommended maximum drilling depth L2 | 36.86 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 1100 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122726 3/16 | |
EAN / GTIN | 4045197976178 | |
Manufacturer number | 122726 3/16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Steel FEED solid carbide drill, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC h7: 3/16mm |
||||||
Overall length L | 82 mm | 82 mm | 82 mm | 82 mm | 82 mm | 82 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 |
Tool material | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 44 mm | 44 mm | 44 mm | 44 mm | 44 mm | 44 mm |
recommended maximum drilling depth L2 | 36.86 mm | 36.9 mm | 36.9 mm | 36.9 mm | 36.8 mm | 36.86 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |