{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 12.55 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 3 | |
Point angle | 145 degrees | |
recommended maximum drilling depth L2 | 58.2 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 77 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122726 12,55 | |
EAN / GTIN | 4062406920517 | |
Manufacturer number | 122726 12,55 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Steel FEED solid carbide drill, Weldon shank DIN 6535 HB 12,55 mm |
||||||
Semi-Standard | yes | yes | yes | yes | yes | yes |
Overall length L | 124 | 124 | 124 | 124 | 124 | 124 |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 |
Flute length Lc | 77 | 77 | 77 | 77 | 77 | 77 |
Shank ⌀ Ds | 14 | 14 | 14 | 14 | 14 | 14 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |