{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 6.7 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 43 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 1100 N/mm2 | 0.22 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122715 6,7 | |
EAN / GTIN | 4045197788047 | |
Manufacturer number | 122715 6,7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 6,7 mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D | 6×D | 6×D |
Colour ring | green | blue | yellow | green | pink |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 135 | 140 | 135 | 140 | 140 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 |