{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 10.7 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 55 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 1100 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122715 10,7 | |
EAN / GTIN | 4045197788443 | |
Manufacturer number | 122715 10,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 10,7 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 118 | 118 | 118 | 118 | 118 | 118 |
Nominal ⌀ DC | 10.7 | 10.7 | 10.7 | 10.7 | 10.7 | 10.7 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 |
Point angle | 135 | 140 | 140 | 135 | 140 | 140 |
Tolerance nominal ⌀ | h7 | m6 | m6 | h7 | h7 | h7 |
Flute length Lc | 71 | 71 | 71 | 71 | 71 | 71 |