{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 5.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 35.2 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 60 HRC | 0.08 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122642 5,9 | |
EAN / GTIN | 4045197971890 | |
Manufacturer number | 122642 5,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 5,9mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN-Si | TiAlN |
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 5.9 mm | 5.9 mm | 5.9 mm | 5.9 mm | 5.9 mm | 5.9 mm |
Flute length Lc | 44 mm | 44 mm | 44 mm | 44 mm | 44 mm | 44 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |