{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 3.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 30.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 36 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 60 HRC | 0.06 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122642 3,8 | |
EAN / GTIN | 4045197971777 | |
Manufacturer number | 122642 3,8 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 3,8mm |
||||||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN-Si | TiAlN | TiAlN |
Overall length L | 74 mm | 66 mm | 66 mm | 74 mm | 74 mm | 74 mm | 74 mm | 74 mm |
Nominal ⌀ DC | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |