{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 6.06 mm - 8.05 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in aluminium short-chipping | 0.36 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122606 6,06-X | |
EAN / GTIN | 4062406078157 | |
Manufacturer number | 122606 6,06-X |