{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.3 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | W | |
Tolerance nominal ⌀ | p6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 17.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.18 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122606 2,3 | |
EAN / GTIN | 4045197567949 | |
Manufacturer number | 122606 2,3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, DLC, ⌀ DC p6: 2,3mm |
|||||||
Coating | DLC | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees |
recommended maximum drilling depth L2 | 17.6 mm | 17.6 mm | 17.6 mm | 17.6 mm | 17.6 mm | 15.1 mm | 17.6 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |