{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 3×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 180 degrees | |
recommended maximum drilling depth L2 | 18.2 mm | |
Shank | DIN 6535 HA to h6 | |
Use for drilling | limited convexity; limited cross-drilling; limited oblique spot drilling | |
Through-coolant | yes, with 25 bar | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 24 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122506 3,9 | |
EAN / GTIN | 4045197743862 | |
Manufacturer number | 122506 3,9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide drill plain shank DIN 6535 HA 180° 3,9 mm |
|||||
Coating | TiAlN | TiN | TiN | TiN | TiAlN |
Version | 3×D | 4×D | 4×D | 6×D | 5×D |
Nominal ⌀ DC | 3.9 | 3.9 | 3.9 | 3.9 | 3.9 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Feed f in steel < 900 N/mm2 | 0.05 | 0.11 | 0.11 | 0.11 | 0.05 |
Flute length Lc | 24 | 24 | 24 | 36 | 36 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |