{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 3×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 180 degrees | |
recommended maximum drilling depth L2 | 47 mm | |
Shank | DIN 6535 HA to h6 | |
Use for drilling | limited convexity; limited cross-drilling; limited oblique spot drilling | |
Through-coolant | yes, with 25 bar | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 77 mm | |
Overall length L | 129 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.23 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122506 20 | |
EAN / GTIN | 4045197647498 | |
Manufacturer number | 122506 20 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide drill plain shank DIN 6535 HA 180° 20 mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Version | 3×D | 4×D | 4×D | 6×D | 5×D |
Colour ring | green | without | without | green | green |
Through-coolant | yes, with 25 bar | no | no | yes, with 25 bar | yes, with 25 bar |
Standard | Manufacturer’s standard | DIN 6537 K | DIN 6537 K | DIN 6537 | Manufacturer’s standard |
Shank tolerance | h6 | h6 | h6 | h6 | h6 |
Flute length Lc | 77 | 79 | 79 | 101 | 99 |