This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,06-Xmm

Article no.: 122500 10,06-X
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 10.06 mm - 12.05 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.27 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122500 10,06-X
Manufacturer number 122500 10,06-X

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
30
Ti > 850 N/mm²
S
35
GG(G)
K
70
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Note:

Flute length LC = L2 + 1.5 × DC.
NEW GENERATION AVAILABLE!
Recommended successor products are No.122475 and 122476.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122445/122505.
Form HE: order with No. 122440/122500 and 129100HE.
Delivery time: 12 working weeks
Minimum order quantity: 3 pcs
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7: 10,06-Xmm

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,06-Xmm

Semi-Standard yes yes yes yes yes yes
Number of cutting edges Z 2 2 2 2 2 2
Version 4×D 4×D 4×D 4×D 4×D 4×D
Overall length L 102 mm 102 mm 102 mm 102 mm 102 mm 102 mm
Through-coolant yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar
Flute length Lc 55 mm 55 mm 55 mm 55 mm 55 mm 55 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart