{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 10.06 mm - 12.05 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in aluminium short-chipping | 0.55 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122306 10,06-X | |
EAN / GTIN | 4062406058814 | |
Manufacturer number | 122306 10,06-X |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA, DLC, ⌀ DC h7: 10,06-Xmm |
|||||
Semi-Standard | yes | yes | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D | 4×D |
Overall length L | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Flute length Lc | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |