• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, plain shank DIN 6535 HA, DLC, ⌀ DC h7: 10,5mm

Article no.: 122306 10,5

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Type: W
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.5 mm
Coating DLC
Tool material solid carbide
Standard DIN 6537 K
Version 4×D
Type W
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 39.3 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in aluminium short-chipping 0.55 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 122306 10,5
EAN / GTIN 4045197751805
Manufacturer number 122306 10,5

Application Table

Alu plastics
N
360
Aluminium (short chipping)
N
400
Alu > 10% Si
N
350
PMMA acrylic
N
150
PEEK
N
120
PVDF GF20
N
90
PA 66 GF30
N
80
PEEK GF30
N
70
PTFE CF25
N
80
Cu
N
160
CuZn
N
200
GRP
N
80
CRP
N
80
wet maximum
 
wet minimum
 

Description

Version:

DLC coating sp2 of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminium materials. High alignment accuracy and roundness of the hole, thanks to 6 guide chamfers.
Size 1 - 1.5 with 4 guide chamfers.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122307.
Form HE: order with No. 122306 + 129100HE.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart