{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 5.7 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 19.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.08 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122491 5,7 | |
EAN / GTIN | 4067263007630 | |
Manufacturer number | 122491 5,7 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB 5,7 mm |
|||
Nominal ⌀ DC | 5.7 mm | 5.7 mm | 5.7 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 28 mm | 28 mm | 28 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |
recommended maximum drilling depth L2 | 19.5 mm | 19.5 mm | 19.5 mm |
Type of product | Twist Drill | Jobber drill | Jobber drill |