{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 48.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 73 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 18 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122385 16,5 | |
EAN / GTIN | 4045197389244 | |
Manufacturer number | 122385 16,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill, Weldon shank DIN 6535 HB 16,5 mm |
on request
In stock
11 pieces in stock
US $ 418.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 403.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 213.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 424.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes |
Coating | TiAlN | TiAlN | DLC | TiAlN | TiAlN |
Overall length L | 123 | 123 | 123 | 123 | 123 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 135 | 135 | 135 | 140 | 140 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |