{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 40.8 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122385 12,8 | |
EAN / GTIN | 4045197389169 | |
Manufacturer number | 122385 12,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill, Weldon shank DIN 6535 HB 12,8 mm |
|||||
Semi-Standard | yes | yes | yes | yes | yes |
Version | 4×D | 4×D | 4×D | 4×D | 4×D |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Shank ⌀ Ds | 14 | 14 | 14 | 14 | 14 |