{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 7.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 30.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 60 HRC | 0.09 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122361 7,2 | |
EAN / GTIN | 4045197968425 | |
Manufacturer number | 122361 7,2 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 7,2 |
|||
Coating | TiAlN | TiAlN | TiAlN |
Colour ring | red | green | green |
Overall length L | 79 | 79 | 79 |
Tool material | Solid carbide | solid carbide | Solid carbide |
Shank ⌀ Ds | 8 | 8 | 8 |
recommended maximum drilling depth L2 | 30.2 | 30.2 | 30.2 |
Type of product | Jobber drill | Jobber drill | Jobber drill |