{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 2.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 16.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 60 HRC | 0.05 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122361 2,3 | |
EAN / GTIN | 4045197967978 | |
Manufacturer number | 122361 2,3 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 2,3 |
||||
Nominal ⌀ DC | 2.3 | 2.3 | 2.3 | 2.3 |
Standard | DIN 6537 K | Manufacturer’s standard | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HA to h6 | Parallel shank to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | 0 / 0.004 | h7 | h7 |
recommended maximum drilling depth L2 | 16.6 | 11.6 | 16.6 | 10.6 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |