• The item cannot be ordered due to missing prices.

Solid carbide HPC micro-drill 0,25-X mm

Article no.: 121220 0,25-X
  • Minimum order quantity 15 Piece

Select article variation and quantity

⌀ DC +0.004 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: 0 / 0.004
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 0.25 mm - 0.29 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ 0 / 0.004
Number of cutting edges Z 2
Point angle 130 degrees
Shank Parallel shank to h6
Through-coolant no
Machining strategy HPC
Semi-Standard yes
Flute length Lc 3.5 mm
Overall length L 38 mm
Shank ⌀ Ds 3 mm
Shank tolerance h6
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 121220 0,25-X
EAN / GTIN 4062406228750
Manufacturer number 121220 0,25-X

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
140
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
55
Steel < 1400 N/mm²
P
35
Steel < 55 HRC
H
25
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
20
GG(G)
K
90
CuZn
N
140
Uni
 
wet maximum
 
dry
 

Description

Version:

High performance miniature drill with extra long flutes.
Shank ⌀ 3 h6 for shrink-fit chucks.
High concentricity, precision ground for HPC applications in steel.

Note:

Flute length LC = L2 + 1.5 × DC.
Delivery time: 8 working weeks.
Minimum order quantity: 15 pieces.
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned.
We reserve the right to overdeliver by up to 3 items.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart