• The item cannot be ordered due to missing prices.

Solid carbide HPC micro-drill 0,25 mm

Article no.: 121220 0,25
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: 0 / 0.004
  • Number of cutting edges Z: 2

Product details

Technical Data

Nominal ⌀ DC 0.25 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ 0 / 0.004
Number of cutting edges Z 2
Point angle 130 degrees
recommended maximum drilling depth L2 3.2 mm
Shank Parallel shank to h6
Through-coolant no
Machining strategy HPC
Semi-Standard yes
Flute length Lc 3.5 mm
Overall length L 38 mm
Shank ⌀ Ds 3 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.01 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 121220 0,25
EAN / GTIN 4045197263889
Manufacturer number 121220 0,25

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
140
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
55
Steel < 1400 N/mm²
P
35
Steel < 55 HRC
H
25
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
20
GG(G)
K
90
CuZn
N
140
Uni
 
wet maximum
 
dry
 

Description

Version:

High performance miniature drill with extra long flutes.
Shank ⌀ 3 h6 for shrink-fit chucks.
High concentricity, precision ground for HPC applications in steel.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC +0.004 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart