{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank tolerance | h6 | |
Nominal ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Tolerance nominal ⌀ | h6 | |
Point angle | 90 degrees | |
Shank | DIN 6535 HA to h6 | |
Number of cutting edges Z | 1 | |
Through-coolant | no | |
Flute length Lc | 20 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 1100 N/mm2 | 0.015 mm/rev. | |
Colour ring | without | |
Type of product | Spotting drill |
Article number | 121019 20 | |
EAN / GTIN | 4045197647719 | |
Manufacturer number | 121019 20 |