• The item cannot be ordered due to missing prices.

Solid carbide NC precision spotting drill 90° 2 mm

Article no.: 121019 2

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 90
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank tolerance h6
Nominal ⌀ DC 2 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h6
Point angle 90 degrees
Shank DIN 6535 HA to h6
Number of cutting edges Z 1
Through-coolant no
Flute length Lc 5 mm
Overall length L 32 mm
Shank ⌀ Ds 2 mm
Feed f in steel < 1100 N/mm2 0.015 mm/rev.
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 121019 2
EAN / GTIN 4045197647627
Manufacturer number 121019 2

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
180
Steel < 500 N/mm²
P
80
Oil
 
wet maximum
 
dry
 

Description

Version:

Self-centring with 1-cutter geometry, achieves very high alignment accuracy.

Application:

Point angle 90° for spot drilling and countersinking in one operation when a drill of smaller ⌀ is used afterwards.

Note:

Use the speed for the actual hole ⌀ (not generally the speed for the drill outer ⌀).
Maintain a feed rate f = 0.015 mm/rev!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart