• The item cannot be ordered due to missing prices.

Solid carbide centre drills A 6,3 mm

Article no.: 121000 6,3

Select article variation and quantity

⌀ DC k13 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k13
  • Countersink angle: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating uncoated
    Tool material Solid carbide
    Standard DIN 333
    Type A
    Tolerance nominal ⌀ k13
    Countersink angle 60 degrees
    Cutting direction right-hand
    Shank Parallel shank to h6
    Number of cutting edges Z 2
    Through-coolant no
    Nominal ⌀ DC 6.3 mm
    for workpiece ⌀ 100 − 150 mm
    Shank ⌀ Ds 16 mm
    Shank tolerance h6
    Overall length L 71 mm
    Feed f in steel < 1100 N/mm2 0.15 mm/rev.
    Colour ring without
    Type of product Centre drill

    Identification numbers & Classifications

    Article number 121000 6,3
    EAN / GTIN 4045197038401
    Manufacturer number 121000 6,3

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    180
    Alu > 10% Si
    N
    160
    Steel < 500 N/mm²
    P
    80
    Steel < 750 N/mm²
    P
    75
    Steel < 900 N/mm²
    P
    65
    Steel < 1100 N/mm²
    P
    50
    Steel < 1400 N/mm²
    P
    35
    INOX < 900 N/mm²
    M
    35
    INOX > 900 N/mm²
    M
    30
    Ti > 850 N/mm²
    S
    25
    GG(G)
    K
    70
    CuZn
    N
    160
    Uni
     
    Oil
     
    wet maximum
     
    dry
     

    Description

    Version:

    Ground from solid carbide bar. Spiral fluted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart