• The item cannot be ordered due to missing prices.

Solid carbide centre drills A 1 mm

Article no.: 121000 1

Select article variation and quantity

⌀ DC k13 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k13
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material Solid carbide
Standard DIN 333
Type A
Tolerance nominal ⌀ k13
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h6
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 1 mm
for workpiece ⌀ 6 − 8 mm
Shank ⌀ Ds 3.15 mm
Shank tolerance h6
Overall length L 31.5 mm
Feed f in steel < 1100 N/mm2 0.02 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 121000 1
EAN / GTIN 4045197038326
Manufacturer number 121000 1

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
180
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
25
GG(G)
K
70
CuZn
N
160
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Ground from solid carbide bar. Spiral fluted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart