• The item cannot be ordered due to missing prices.

Deep hole drill HSS-E, uncoated, ⌀ DC h8: 9mm

Article no.: 116061 9

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 340
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 9 mm
Coating uncoated
Tool material HSS E
Standard DIN 340
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 38 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 101.5 mm
Flute length Lc 115 mm
Overall length L 175 mm
Shank ⌀ Ds 9 mm
Feed f in steel < 500 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116061 9
EAN / GTIN 4045197026972
Manufacturer number 116061 9

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
21
Steel < 900 N/mm²
P
18
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Significantly strengthened core without taper.
Precision ground point.
With specially shaped slots. Designed for deep holes up to 10×D and materials with critical chip formation characteristics.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Suitable NC spotting drills No. 112120, 112140 and 112170 with 142° tip angle for enhanced process reliability.

Downloads & documents

Compare with similar products

This article


Recommendations


Deep hole drill HSS-E, uncoated, ⌀ D<sub>C</sub> h8: 9mm

Deep hole drill HSS-E, uncoated, ⌀ DC h8: 9mm

Coating uncoated uncoated uncoated TiAlN
Overall length L 175 mm 175 mm 175 mm 175 mm
Nominal ⌀ DC 9 mm 9 mm 9 mm 9 mm
Standard DIN 340 DIN 340 DIN 340 DIN 340
Flute length Lc 115 mm 115 mm 115 mm 115 mm
recommended maximum drilling depth L2 101.5 mm 101.5 mm 101.5 mm 101.5 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart